Zoro Homepage

Threaded Rod, 3/4"-16, Alloy Steel, Plain Finish

  • Mfr # 36719

  • Zoro # G7971839


product price: $53.89
/ea

Key Features

System of Measurement
Inch
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36719
Zoro #
G7971839
UPC #
698416367192
Country of Origin
United States

Details

Item
Thread,PlnB7,3/4"-16,5 ft.,SAE
System of Measurement
Inch
Thread Class
2A

Description

Thread,PlnB7,3/4 In.-16,5 ft.,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.