Bolted Workbench, ESD Laminate, 72" W, 30" to 36" Height, 750 lb., Cantilever (Discontinued)
- Mfr # QV-1014222-DT
- Zoro # G0298000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand All American Benches By Iac
- MFR # QV-1014222-DT
- Zoro # G0298000
- Country of Origin United States
- Category Workbenches
Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30 in to 36 in |
| Top Thickness | 1 in |
Details
| Item | Workbench |
| Workbench/Table Adjustment | Bolted |
| Workbench/Work Table Type | Freestanding |
| Load Capacity | 750 lb |
| Workbench/Table Leg Type | Cantilever |
| Color | Sky Blue |
| Workbench/Table Frame Material | Steel |
| Finish | Powder Coated |
| Workbench/Workstation Item | Workbench |
| Workbench/Table Surface Material | ESD Laminate |
| Workbench Item | Workbench |
Description
Workbench, Color Sky Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.