This item is Discontinued.

All American Benches By Iac Workbench, ESD Laminate, 60" W, 30" Height, 1000 lb., Straight QV-1014002-DT

Workbench, ESD Laminate, 60" W, 30" Height, 1000 lb., Straight (Discontinued)

  • Mfr # QV-1014002-DT
  • Zoro # G8858701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QV-1014002-DT
Zoro #
G8858701
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
30 in
Height
30 in
Top Thickness
1 in

Details

Item
Workbench
Workbench/Work Table Type
Freestanding
Load Capacity
1000 lb
Workbench/Table Leg Type
Straight
Color
Sky Blue
Workbench/Table Frame Material
Steel
Finish
Powder Coated
Includes
Hardware, Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Workbench Item
Workbench

Description

Workbench, Color Sky Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.