Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arborist, Rigging, 1/2In. dia., 300ft L

  • Mfr # AGHBP12300B

  • Zoro # G8520644


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Chafe Sleeve
Rope Dia.
1/2 in
Rope Material
Polyester
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGHBP12300B
Zoro #
G8520644
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
1/2 in
Rope Length
300 ft
Length
300 ft.
Rope Diameter
1/2 in
Length (In.)
3600 in
Overall Length
300 ft
Diameter
1/2 in

Details

Rope Sub-Category
Arborist
Rope Item
Chafe Sleeve
Rope Material
Polyester
Rope Strand Count
12
Working Load Limit
1,200 lb
Rope Construction
Hollow Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Arborist Climbing Rope
Color
Black
Package Type
Reel
Min. Breaking Strength (MBS)
1,080 lb
Tensile Strength
1,200 lb
Rope Application
Rigging Rope
Elongation at 30% of Tensile
7.00% to 8.00%
Carrying Weight
19 lb
Rope Core
No
Core Strand Count
0
Breaking Strength
6,100 lbf
Spliceability
Spliceable
Core Type
Hollow Core
Core Material
Polyester
Cover Material
Polyester
Resistance Properties
UV-Resistant
Rope Format
Spool
Product Type
Rigging and Climbing Rope
Lifting Capability
For Lifting
Minimum Operating Temperature
-20 Degrees F
End Type
Plain
Weight
10 lb
Maximum Operating Temperature
350 Degrees F

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 6,100 lbf, Working Load Limit 1,200 lb, Rope Construction Hollow Braid, Diameter 1/2 in, Overall Length 300 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.