Shop ALL GEAR
See all product information
Create Account
Bulk Braided Nylon Rope
- Mfr # AGSBN141000
- Zoro # G102697129
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Rope Material
Nylon
Rope Length
1,000'
Color
White
Length
1000 ft
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGSBN141000
- Zoro #
- G102697129
- UPC #
- -
- Country of Origin
- United States
- Rope Material
- Nylon
- Color
- White
- Material
- Nylon
Dimensions
- Rope Length
- 1,000'
- Length
- 1000 ft
Description
Nylon Rope is not only the strongest of all ropes, but when stretched it has a “memory" for returning to its original length - making it ideal for absorbing shock loads such as lifting or towing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.