
Bulk Multi-Purpose Rope
Mfr # AG3STPP38600
Zoro # G702697093
product price: $90.29
/ea
Free Shipping & Returns
Key Features
Rope Material
Polypropylene
Rope Length
600'
Color
Yellow
Length
600 ft
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG3STPP38600
Zoro #
G702697093
UPC #
-
Country of Origin
Mexico
Dimensions
Rope Length
600'
Length
600 ft
Details
Rope Material
Polypropylene
Color
Yellow
Material
Polypropylene
Description
This bulk, twisted polypropylene rope is made by coiling three strands together in the same direction. Because of its light weight, polypropylene is the only rope that floats making it ideal for use on personal watercraft or other applications on or around water. While not as strong as nylon or polyester, polypropylene makes a good all-purpose rope that resists most chemicals, rot and mildew. This rope is also perfect for marking off areas at golf courses, nurseries and public events. Yellow color. Sold by the 600'L roll. 1/4"-dia. rope has a break strength of 1,130 lbs.; 3/8"-dia. rope has a break strength of 2,440 lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.