Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bull Rope, PES/Nylon, 3/4 In. dia., 600ft L

  • Mfr # AGBR34600

  • Zoro # G4757462


product price: $937.79
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Rigging
Rope Dia.
3/4 in
Rope Material
Nylon/Polyester
Rope Strand Count
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBR34600
Zoro #
G4757462
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
3/4 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
3/4 in
Length (In.)
7200 in
Diameter
3/4 in
Overall Length
600 ft

Details

Rope Sub-Category
Arborist
Rope Item
Rigging
Rope Material
Nylon/Polyester
Rope Strand Count
20
Working Load Limit
4,600 lb
Rope Construction
Double Braid
Rope Core Strand Count
12
Item
Arborist Bull Rope
Color
Orange
Rope Core
Yes
Min. Breaking Strength (MBS)
20,700 lb
Rope Application
Rigging Rope
Elongation at 30% of Tensile
7.00%
Package Type
Reel
Tensile Strength
23,000 lb
Carrying Weight
103 lb
Standards
ISO 9001:2015
Lifting Capability
For Lifting
Spliceability
Spliceable
Core Strand Count
12
Rope Format
Spool
Cover Material
Polyester
Core Material
Nylon
Breaking Strength
23,000 lbf
Core Type
Braided Core
Resistance Properties
Abrasion-Resistant, UV-Resistant
Weight
103 lb
Product Type
Rigging and Climbing Rope

Description

Rigging and Climbing Rope, Breaking Strength 23,000 lbf, Working Load Limit 4,600 lb, Rope Construction Double Braid, Diameter 3/4 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 20, Core Type Braided Core, Core Strand Count 12, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Spliceability Spliceable, Weight 103 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.