Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bull Rope, PES/Nylon, 7/8 In. dia., 150ft L

  • Mfr # AGBR78150

  • Zoro # G4757444


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Rigging
Rope Dia.
7/8 in
Rope Material
Nylon/Polyester
Rope Strand Count
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBR78150
Zoro #
G4757444
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
7/8 in
Rope Length
150 ft
Length
150 ft.
Rope Diameter
7/8 in
Length (In.)
1800 in
Diameter
7/8 in
Overall Length
150 ft

Details

Rope Sub-Category
Arborist
Rope Item
Rigging
Rope Material
Nylon/Polyester
Rope Strand Count
20
Working Load Limit
6,400 lb
Rope Construction
Double Braid
Rope Core Strand Count
12
Item
Arborist Bull Rope
Color
Green
Elongation at 30% of Tensile
7.00%
Min. Breaking Strength (MBS)
28,800 lb
Package Type
Reel
Tensile Strength
32,000 lb
Rope Application
Rigging Rope
Rope Core
Yes
Carrying Weight
35 lb
Standards
ISO 9001:2015
Core Strand Count
12
Breaking Strength
32,000 lbf
Lifting Capability
For Lifting
Cover Material
Polyester
Weight
40 lb
Spliceability
Spliceable
Rope Format
Bag
Product Type
Rigging and Climbing Rope
Resistance Properties
Abrasion-Resistant, UV-Resistant
Core Type
Braided Core
Core Material
Nylon

Description

Rigging and Climbing Rope, Breaking Strength 32,000 lbf, Working Load Limit 6,400 lb, Rope Construction Double Braid, Diameter 7/8 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 20, Core Type Braided Core, Core Strand Count 12, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Spliceability Spliceable, Weight 40 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.