Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Climbing Rope, PES, 1/2 In. dia., 120 ft. L

  • Mfr # AG16SP12120S

  • Zoro # G4045623


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Dia.
1/2 in
Rope Material
Polyester
Rope Strand Count
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG16SP12120S
Zoro #
G4045623
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
1/2 in
Rope Length
120 ft
Length
120 ft.
Rope Diameter
1/2 in
Length (In.)
1440 in
Diameter
1/2 in
Overall Length
120 ft

Details

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
750 lb
Rope Construction
Braid
Rope Core Strand Count
8
Rope Type
Dynamic
Item
Climbing Rope
Color
Neon Yellow/Orange
Elongation at 30% of Tensile
7.60%
Standards
ANSI Z133-2012, 8.1.7
Rope Core
Yes
Rope Application
Climbing Rope
Tensile Strength
7,500 lb
Package Type
Bag
Carrying Weight
10 lb
Min. Breaking Strength (MBS)
6,750 lb
Minimum Operating Temperature
-20 Degrees F
Core Material
Nylon
End Type
Plain
Lifting Capability
For Lifting
Rope Format
Bag
Core Type
Twisted Core
Spliceability
Spliceable
Product Type
Rigging and Climbing Rope
Cover Material
Polyester
Maximum Operating Temperature
350 Degrees F
Weight
11.3 lb
Resistance Properties
Abrasion-Resistant
Breaking Strength
9,200 lbf
Core Strand Count
8

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 9,200 lbf, Working Load Limit 750 lb, Rope Construction Braid, Diameter 1/2 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 16, Core Type Twisted Core, Core Strand Count 8, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.