Zoro Homepage

Climbing Rope, PES, 1/2 In. dia., 600 ft. L

  • Mfr # AGKM12600Y

  • Zoro # G4761084


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Climbing Rope
Rope Material
Polyester
Rope Strand Count
32
Rope Length
600 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGKM12600Y
Zoro #
G4761084
UPC #
-
Country of Origin
Canada

Dimensions

Rope Length
600 ft
Rope Diameter
1/2 in
Length (In.)
7200 in

Details

Rope Sub-Category
Arborist
Rope Item
Climbing Rope
Rope Material
Polyester
Rope Strand Count
32
Working Load Limit
820 lb
Rope Construction
Kernmantle
Item
Climbing Rope
Color
Yellow/Black
Standards
ANSI Z133-2012, 8.1.7
Elongation at 30% of Tensile
5.30%
Tensile Strength
8,200 lb
Package Type
Reel

Description

Rope Item Climbing Rope, Rope Sub-Category Arborist, Rope Diameter 1/2 in, Rope Material Polyester, Rope Strand Count 32, Rope Length 600 ft, Working Load Limit 820 lb, Rope Construction Kernmantle, Tensile Strength 8,200 lb, Elongation at 30 Percent of Tensile 5.30 Percent, Yellow/Black, Package Type Reel, Standards ANSI Z133-2012, 8.1.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.