Zoro Homepage

Climbing Rope, PES, 3/4 In. dia., 150 ft. L

  • Mfr # AG12SP34150RW

  • Zoro # G4786205


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Rigging
Rope Dia.
3/4 in
Rope Material
Polyester
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SP34150RW
Zoro #
G4786205
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
3/4 in
Rope Length
150 ft
Length
150 ft.
Rope Diameter
3/4 in
Length (In.)
1800 in
Diameter
3/4 in
Overall Length
150 ft

Details

Rope Sub-Category
Arborist
Rope Item
Rigging
Rope Material
Polyester
Rope Strand Count
12
Working Load Limit
1,800 lb
Rope Construction
Braid
Rope Core Strand Count
4
Rope Type
Dynamic
Item
Arborist Rope
Color
Red/White
Elongation at 30% of Tensile
4.00%
Rope Application
Rigging Rope
Tensile Strength
18,000 lb
Standards
ANSI Z133-2012, 8.1.7
Min. Breaking Strength (MBS)
16,200 lb
Carrying Weight
28 lb
Rope Core
Yes
Package Type
Bag
Core Strand Count
4
Core Material
Polyester
Product Type
Rigging and Climbing Rope
Rope Format
Bag
End Type
Plain
Breaking Strength
18,000 lbf
Spliceability
Not Spliceable
Core Type
Twisted Core
Weight
32 lb
Cover Material
Polyester
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
350 Degrees F
Lifting Capability
For Lifting

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 18,000 lbf, Working Load Limit 1,800 lb, Rope Construction Braid, Diameter 3/4 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 12, Core Type Twisted Core, Core Strand Count 4, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.