Zoro Homepage

Climbing Rope, PES, 5/8 In. dia., 120 ft. L

  • Mfr # AG12SP58120RW

  • Zoro # G3972841


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Rigging
Rope Dia.
5/8 in
Rope Material
Polyester
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SP58120RW
Zoro #
G3972841
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
5/8 in
Rope Length
120 ft
Length
120 ft.
Rope Diameter
5/8 in
Length (In.)
1440 in
Diameter
5/8 in
Overall Length
120 ft

Details

Rope Sub-Category
Arborist
Rope Item
Rigging
Rope Material
Polyester
Rope Strand Count
12
Working Load Limit
1,100 lb
Rope Construction
Braid
Rope Core Strand Count
4
Rope Type
Dynamic
Item
Climbing Rope
Color
Red/White
Rope Core
Yes
Standards
ANSI Z133-2012, 8.1.7
Elongation at 30% of Tensile
4.00%
Tensile Strength
11,000 lb
Rope Application
Climbing Rope
Package Type
Bag/Reel
Min. Breaking Strength (MBS)
9,900 lb
Carrying Weight
17 lb
Minimum Operating Temperature
-20 Degrees F
Core Strand Count
4
Lifting Capability
For Lifting
Product Type
Rigging and Climbing Rope
Breaking Strength
11,000 lbf
Core Material
Polyester
Weight
14.2 lb
Maximum Operating Temperature
350 Degrees F
Rope Format
Bag
Spliceability
Not Spliceable
Core Type
Twisted Core
Cover Material
Polyester
End Type
Plain

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 11,000 lbf, Working Load Limit 1,100 lb, Rope Construction Braid, Diameter 5/8 in, Overall Length 120 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 12, Core Type Twisted Core, Core Strand Count 4, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.