Climbing Rope, PES, 7/16 In. dia., 600 ft L
Mfr # AG24SP716600RY
Zoro # G4120755
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Rope Sub-Category
Arborist
Rope Material
Polyester
Rope Length
600 ft
Working Load Limit
630 lb
Rope Construction
Braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG24SP716600RY
Zoro #
G4120755
UPC #
-
Country of Origin
Canada
Dimensions
Rope Length
600 ft
Rope Diameter
7/16 in
Length (In.)
7200 in
Details
Rope Sub-Category
Arborist
Rope Material
Polyester
Working Load Limit
630 lb
Rope Construction
Braid
Item
Rope
Color
Yellow/Red Tracer
Tensile Strength
6,300 lb
Package Type
Spool
Description
Rope Sub-Category Arborist, Rope Diameter 7/16 in, Rope Material Polyester, Rope Length 600 ft, Working Load Limit 630 lb, Rope Construction Braid, Tensile Strength 6,300 lb, Yellow/Red Tracer, Package Type Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.