Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dielectric Rope, PO, 7/16 In. dia., 600ft L

  • Mfr # AG12SDE716

  • Zoro # G7574463


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
Utility
Rope Dia.
7/16 in
Rope Material
Polyolefin
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SDE716
Zoro #
G7574463
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
7/16 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
7/16 in
Length (In.)
7200 in
Diameter
7/16 in
Overall Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Item
Utility
Rope Material
Polyolefin
Rope Strand Count
12
Working Load Limit
880 lb
Rope Construction
Hollow Braid
Rope Core Strand Count
0
Item
Dielectric Rope
Color
Orange
Package Type
Spool
Standards
ANSI Z359-07, ASTM 1701-12
Rope Application
Dielectric Rope
Min. Breaking Strength (MBS)
3,960 lb
Carrying Weight
21 lb
Rope Core
No
Tensile Strength
4,400 lb
Rope Format
Spool
Weight
21 lb
Core Type
Hollow Core
Breaking Strength
4,400 lbf
Core Strand Count
0
Lifting Capability
For Lifting
Resistance Properties
Rot/Mildew-Resistant
Core Material
Polyolefin

Description

Dielectric Rope, Breaking Strength 4,400 lbf, Working Load Limit 880 lb, Rope Construction Hollow Braid, Diameter 7/16 in, Overall Length 600 ft, Core Material Polyolefin, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 21 lb, Color Green/Orange, Resistance Properties Rot/Mildew-Resistant, Standards ANSI Z359-07, ASTM 1701-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.