Gen. Purp. Utility Rope, 1/2"Dia.x100'L

  • Mfr # AGSBC12100
  • Zoro # G4483351
product price: 
$
47.59
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
Utility/Construction
Rope Dia.
1/2 in
Rope Material
Cotton
Rope Strand Count
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AGSBC12100
Zoro #
G4483351
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/2 in
Rope Length
100 ft
Length
100 ft
Rope Diameter
1/2 in
Length (In.)
1200 in
Overall Length
100 ft
Diameter
1/2 in
Wire Rope Length
100 ft

Details

Rope Sub-Category
All Purpose
Rope Item
Utility/Construction
Rope Material
Cotton
Rope Strand Count
3
Working Load Limit
100 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Item
General Purpose Utility Rope
Color
natural
Rope Core
No
Tensile Strength
500 lb
Rope Application
Weep Cord
Package Type
Hank
Carrying Weight
7 lb
Min. Breaking Strength (MBS)
450 lb
Breaking Strength
1,700 lbf
Core Strand Count
0
Product Type
General Purpose Utility Rope
Lifting Capability
For Lifting
Rope Format
Bag
Weight
62 lb
Core Material
Cotton
Core Type
Hollow Core
Wire Color
White

Description

General Purpose Utility Rope, Breaking Strength 1,700 lbf, Working Load Limit 100 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 100 ft, Core Material Cotton, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 62 lb, Color White

Ratings & reviews