Shop ALL GEAR

Gen. Purpose Utility Rope, 1/2"Dia.x50' L

  • Mfr # AGUH1250
  • Zoro # G4089863

product price: 
$
23.69
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
Utility
Rope Dia.
1/2 in
Rope Material
Polyester
Rope Strand Count
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AGUH1250
Zoro #
G4089863
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/2 in
Rope Length
50 ft
Length
50 ft
Rope Diameter
1/2 in
Length (In.)
600 in
Diameter
1/2 in
Overall Length
50 ft
Wire Rope Length
50 ft

Details

Rope Sub-Category
All Purpose
Rope Item
Utility
Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
440 lb
Rope Construction
Braid
Rope Core Strand Count
1
Item
General Purpose Utility Rope
Color
Blue
Tensile Strength
2,200 lb
Package Type
Hank
Rope Core
Yes
Rope Application
General Utility Rope
Carrying Weight
6 lb
Min. Breaking Strength (MBS)
1,980 lb
Core Material
Polyester
Lifting Capability
For Lifting
Core Strand Count
1
Rope Format
Hank
Product Type
General Purpose Utility Rope
Resistance Properties
Abrasion-Resistant, Water-Resistant
Weight
6 lb
Breaking Strength
3,000 lbf
Wire Color
Blue

Description

General Purpose Utility Rope, Breaking Strength 3,000 lbf, Working Load Limit 440 lb, Rope Construction Braid, Diameter 1/2 in, Overall Length 50 ft, Core Material Polyester, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 16, Core Strand Count 1, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 6 lb, Color Blue, Resistance Properties Abrasion-Resistant, Water-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.