Zoro Homepage

General Purpose Utility Rope, 600 ft L

  • Mfr # AG3STPP14600

  • Zoro # G011494758


product price: $31.69
/ea

Key Features

Rope Strand Count
3
Working Load Limit
1,130 lb
Rope Construction
Twisted
Rope Type
Dynamic
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG3STPP14600
Zoro #
G011494758
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/4 in
Overall Length
600 ft

Details

Rope Strand Count
3
Working Load Limit
1,130 lb
Rope Construction
Twisted
Rope Type
Dynamic
Item
General Purpose Utility Rope
Color
Yellow
Standards
ISO 9001:2015
Cover Material
Polypropylene
Resistance Properties
Abrasion-Resistant
Breaking Strength
1,130 lbf
Weight
7.2 lb
End Type
Plain
Product Type
General Purpose Utility Rope
Rope Format
Spool
Core Material
Polypropylene

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,130 lbf, Working Load Limit 1,130 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Polypropylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Rope Format Spool, Rope Strand Count 3, End Type Plain, Weight 7.2 lb, Color Yellow, Resistance Properties Abrasion-Resistant, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.