
Rigging and Climbing Rope, 1,000 ft L
Mfr # AGDPTL251000
Zoro # G011494741
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
450 lb
Rope Construction
Braid
Rope Type
Static
Color
Neon Green/White
Resistance Properties
Rot/Mildew-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGDPTL251000
Zoro #
G011494741
UPC #
810110191198
Country of Origin
United States
Dimensions
Overall Length
1,000 ft
Diameter
3/32 in
Details
Working Load Limit
450 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Neon Green/White
Resistance Properties
Rot/Mildew-Resistant
Standards
ISO 9001:2015
Product Type
Rigging and Climbing Rope
Cover Material
Polyethylene
Core Material
HMPE
Rope Format
Spool
Breaking Strength
450 lbf
End Type
Plain
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 450 lbf, Working Load Limit 450 lb, Rope Construction Braid, Diameter 3/32 in, Overall Length 1,000 ft, Core Material HMPE, Cover Material Polyethylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, End Type Plain, Color Neon Green/White, Resistance Properties Rot/Mildew-Resistant, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.