
Rigging and Climbing Rope, 1,000 ft L
Mfr # AGSL181000YO
Zoro # G211494725
product price: $91.89
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
8
Working Load Limit
250 lb
Rope Construction
Braid
Rope Type
Dynamic
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGSL181000YO
Zoro #
G211494725
UPC #
810110193994
Country of Origin
United States
Dimensions
Diameter
1/8 in
Overall Length
1,000 ft
Details
Rope Strand Count
8
Working Load Limit
250 lb
Rope Construction
Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Yellow
Resistance Properties
Rot/Mildew-Resistant
End Type
Plain
Breaking Strength
250 lbf
Cover Material
Polyethylene
Product Type
Rigging and Climbing Rope
Core Material
Polyethylene
Rope Format
Spool
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 250 lbf, Working Load Limit 250 lb, Rope Construction Braid, Diameter 1/8 in, Overall Length 1,000 ft, Core Material Polyethylene, Cover Material Polyethylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Rope Strand Count 8, End Type Plain, Color Yellow, Resistance Properties Rot/Mildew-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.