Zoro Homepage

Rigging and Climbing Rope, 1,200 ft L

  • Mfr # AG12SP581200WR

  • Zoro # G811494798


product price: $1,321.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Rope Strand Count
12
Working Load Limit
2,200 lb
Rope Construction
Braid
Rope Type
Static
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SP581200WR
Zoro #
G811494798
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/8 in
Overall Length
1,200 ft

Details

Rope Strand Count
12
Working Load Limit
2,200 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Red
Rope Format
Spool
Core Strand Count
4
Product Type
Rigging and Climbing Rope
Weight
140 lb
Standards
ISO 9001:2015
Core Type
Strand Core
End Type
Plain
Cover Material
Polyester
Core Material
Polyester
Breaking Strength
11,000 lbf
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 11,000 lbf, Working Load Limit 2,200 lb, Rope Construction Braid, Diameter 5/8 in, Overall Length 1,200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 4, End Type Plain, Weight 140 lb, Coating Type Urethane, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.