
Rigging and Climbing Rope, 120 ft L
Mfr # AG24SP716120OBG
Zoro # G811495016
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Braid
Rope Type
Static
Color
Blue/Neon Green/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG24SP716120OBG
Zoro #
G811495016
UPC #
850030809841
Country of Origin
Canada
Dimensions
Diameter
7/16 in
Overall Length
120 ft
Details
Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue/Neon Green/Orange
Spliceability
Spliceable
Breaking Strength
5,670 lbf
Rope Format
Bag
Product Type
Rigging and Climbing Rope
Standards
ANSI Z133
End Type
Plain
Core Type
Twisted Core
Core Strand Count
3
Core Material
Polyester
Resistance Properties
Abrasion-Resistant
Cover Material
Polyester
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 5,670 lbf, Working Load Limit 630 lb, Rope Construction Braid, Diameter 7/16 in, Overall Length 120 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 24, Core Type Twisted Core, Core Strand Count 3, End Type Plain, Spliceability Spliceable, Color Blue/Neon Green/Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.