
Rigging and Climbing Rope, 120 ft L
Mfr # AG24SP716120PPB
Zoro # G911495046
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
24
Working Load Limit
6,300 lb
Rope Construction
Double Braid
Rope Type
Static
Color
Black/Pink/Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG24SP716120PPB
Zoro #
G911495046
UPC #
850030809834
Country of Origin
Canada
Dimensions
Overall Length
120 ft
Diameter
7/16 in
Details
Rope Strand Count
24
Working Load Limit
6,300 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Black/Pink/Purple
Cover Material
Polyester
Resistance Properties
Abrasion-Resistant
Standards
ANSI Z133
Spliceability
Spliceable
Core Type
Twisted Core
End Type
Plain
Product Type
Rigging and Climbing Rope
Core Strand Count
16
Core Material
Polyester
Breaking Strength
5,670 lbf
Rope Format
Bag
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 5,670 lbf, Working Load Limit 6,300 lb, Rope Construction Double Braid, Diameter 7/16 in, Overall Length 120 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 24, Core Type Twisted Core, Core Strand Count 16, End Type Plain, Spliceability Spliceable, Color Black/Pink/Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.