Zoro Homepage

Rigging and Climbing Rope, 120 ft L

  • Mfr # AGBR1120

  • Zoro # G711494805


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
7,600 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Gray
Core Type
Braided Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBR1120
Zoro #
G711494805
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in
Overall Length
120 ft

Details

Working Load Limit
7,600 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Gray
Core Type
Braided Core
Breaking Strength
38,000 lbf
Standards
ISO 9001:2015
Cover Material
Polyester
Core Material
Nylon
Resistance Properties
Abrasion-Resistant, UV-Resistant
Spliceability
Spliceable
Product Type
Rigging and Climbing Rope
End Type
Plain
Rope Format
Spool

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 38,000 lbf, Working Load Limit 7,600 lb, Rope Construction Double Braid, Diameter 1 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Core Type Braided Core, End Type Plain, Spliceability Spliceable, Coating Type Urethane, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.