Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging and Climbing Rope, 120 ft L

  • Mfr # AGBR12120

  • Zoro # G311494960


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
2,100 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Blue
Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBR12120
Zoro #
G311494960
UPC #
810110193338
Country of Origin
United States

Dimensions

Diameter
1/2 in
Overall Length
120 ft

Details

Working Load Limit
2,100 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Blue
Breaking Strength
10,500 lbf
Spliceability
Spliceable
Standards
ISO 9001:2015
End Type
Plain
Cover Material
Polyester
Core Material
Nylon
Resistance Properties
Abrasion-Resistant, UV-Resistant
Core Type
Braided Core
Product Type
Rigging and Climbing Rope
Rope Format
Bag

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 10,500 lbf, Working Load Limit 2,100 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Core Type Braided Core, End Type Plain, Spliceability Spliceable, Coating Type Urethane, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.