Zoro Homepage

Rigging and Climbing Rope, 120 ft L

  • Mfr # AGBR14120

  • Zoro # G311494786


product price: $55.29
/ea

Key Features

Working Load Limit
480 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Black
Cover Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBR14120
Zoro #
G311494786
UPC #
810110193390
Country of Origin
United States

Dimensions

Overall Length
120 ft
Diameter
1/4 in

Details

Working Load Limit
480 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Black
Cover Material
Polyester
Standards
ISO 9001:2015
Product Type
Rigging and Climbing Rope
Core Material
Nylon
Rope Format
Bag
Resistance Properties
Abrasion-Resistant
End Type
Plain
Breaking Strength
2,400 lbf

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 2,400 lbf, Working Load Limit 480 lb, Rope Construction Double Braid, Diameter 1/4 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, End Type Plain, Coating Type Urethane, Color Black, Resistance Properties Abrasion-Resistant, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.