Zoro Homepage

Rigging and Climbing Rope, 120 ft L

  • Mfr # AGBR34120

  • Zoro # G011494796


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
4,600 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Neon Orange
Cover Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBR34120
Zoro #
G011494796
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 ft
Diameter
3/4 in

Details

Working Load Limit
4,600 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Neon Orange
Cover Material
Polyester
Standards
ISO 9001:2015
Breaking Strength
23,000 lbf
Resistance Properties
Abrasion-Resistant, UV-Resistant
Core Material
Nylon
Core Type
Braided Core
End Type
Plain
Spliceability
Spliceable
Product Type
Rigging and Climbing Rope
Rope Format
Bag

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 23,000 lbf, Working Load Limit 4,600 lb, Rope Construction Double Braid, Diameter 3/4 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Core Type Braided Core, End Type Plain, Spliceability Spliceable, Coating Type Urethane, Color Neon Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.