Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging and Climbing Rope, 120 ft L

  • Mfr # AGBR38120

  • Zoro # G811494750


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
1,000 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Neon Pink
Breaking Strength
5,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBR38120
Zoro #
G811494750
UPC #
810110193468
Country of Origin
United States

Dimensions

Overall Length
120 ft
Diameter
3/8 in

Details

Working Load Limit
1,000 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Neon Pink
Breaking Strength
5,000 lbf
Standards
ISO 9001:2015
End Type
Plain
Product Type
Rigging and Climbing Rope
Rope Format
Bag
Core Material
Nylon
Cover Material
Polyester
Resistance Properties
Abrasion-Resistant

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 5,000 lbf, Working Load Limit 1,000 lb, Rope Construction Double Braid, Diameter 3/8 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, End Type Plain, Coating Type Urethane, Color Neon Pink, Resistance Properties Abrasion-Resistant, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.