Rigging and Climbing Rope, 120 ft L
Mfr # AGBR78120
Zoro # G011494734
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
6,400 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Neon Green
Core Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGBR78120
Zoro #
G011494734
UPC #
-
Country of Origin
United States
Dimensions
Diameter
7/16 in
Overall Length
120 ft
Details
Working Load Limit
6,400 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Neon Green
Core Material
Nylon
Standards
ISO 9001:2015
Core Type
Braided Core
End Type
Plain
Cover Material
Polyester
Resistance Properties
Abrasion-Resistant, UV-Resistant
Breaking Strength
32,000 lbf
Product Type
Rigging and Climbing Rope
Spliceability
Spliceable
Rope Format
Bag
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 32,000 lbf, Working Load Limit 6,400 lb, Rope Construction Double Braid, Diameter 7/16 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Core Type Braided Core, End Type Plain, Spliceability Spliceable, Coating Type Urethane, Color Neon Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.