
Rigging and Climbing Rope, 120 ft L
Mfr # AGKM12120ROY
Zoro # G311495035
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
32
Working Load Limit
820 lb
Rope Construction
Kernmantle
Rope Type
Static
Color
Orange/Red/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGKM12120ROY
Zoro #
G311495035
UPC #
810110192768
Country of Origin
Canada
Dimensions
Diameter
1/2 in
Overall Length
120 ft
Details
Rope Strand Count
32
Working Load Limit
820 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Orange/Red/Yellow
Core Type
Strand Core
Cover Material
Polyester
Resistance Properties
Abrasion-Resistant
Standards
ISO 9001:2015
Core Strand Count
8
Breaking Strength
8,200 lbf
Core Material
Polyester
Product Type
Rigging and Climbing Rope
Weight
8.5 lb
Rope Format
Bag
End Type
Plain
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 8,200 lbf, Working Load Limit 820 lb, Rope Construction Kernmantle, Diameter 1/2 in, Overall Length 120 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 8, End Type Plain, Weight 8.5 lb, Color Orange/Red/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.