Zoro Homepage

Rigging and Climbing Rope, 120 ft L

  • Mfr # AGKM716120RGY

  • Zoro # G711494980


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
32
Working Load Limit
880 lb
Rope Construction
Kernmantle
Rope Type
Dynamic
Color
Black/Gray/Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGKM716120RGY
Zoro #
G711494980
UPC #
810110191747
Country of Origin
Canada

Dimensions

Overall Length
120 ft
Diameter
7/16 in

Details

Rope Strand Count
32
Working Load Limit
880 lb
Rope Construction
Kernmantle
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Black/Gray/Red/Yellow
Product Type
Rigging and Climbing Rope
Core Type
Strand Core
End Type
Plain
Resistance Properties
Abrasion-Resistant
Core Material
Nylon
Cover Material
Polyester
Core Strand Count
8
Breaking Strength
7,920 lbf
Standards
ISO 9001:2015
Rope Format
Bag

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 7,920 lbf, Working Load Limit 880 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 8, End Type Plain, Color Black/Gray/Red/Yellow, Resistance Properties Abrasion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.