Zoro Homepage

Rigging and Climbing Rope, 120 ft L

  • Mfr # AGKMC716120BB

  • Zoro # G811494989


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
32
Working Load Limit
7,800 lb
Rope Construction
Kernmantle
Rope Type
Static
Color
Black/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGKMC716120BB
Zoro #
G811494989
UPC #
810110191822
Country of Origin
United States

Dimensions

Overall Length
120 ft
Diameter
7/16 in

Details

Rope Strand Count
32
Working Load Limit
7,800 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Black/Blue
Breaking Strength
7,020 lbf
Rope Format
Bag
Product Type
Rigging and Climbing Rope
Core Type
Strand Core
Cover Material
Polyester
Core Strand Count
8
Standards
ISO 9001:2015
End Type
Plain
Core Material
Nylon

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,020 lbf, Working Load Limit 7,800 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 8, End Type Plain, Color Black/Blue, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.