
Rigging and Climbing Rope, 120 ft L
Mfr # AGKMC716120BW
Zoro # G011495014
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
32
Working Load Limit
780 lb
Rope Construction
Kernmantle
Rope Type
Static
Rope Format
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGKMC716120BW
Zoro #
G011495014
UPC #
810110191785
Country of Origin
United States
Dimensions
Diameter
7/16 in
Overall Length
120 ft
Details
Rope Strand Count
32
Working Load Limit
780 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Black/White
Rope Format
Bag
Cover Material
Polyester
End Type
Plain
Product Type
Rigging and Climbing Rope
Core Type
Strand Core
Core Material
Nylon
Breaking Strength
7,020 lbf
Core Strand Count
8
Standards
ISO 9001:2015
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,020 lbf, Working Load Limit 780 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 8, End Type Plain, Color Black/White, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.