Rigging and Climbing Rope, 150 ft L
Mfr # AG12SP12150WR
Zoro # G311494748
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
12
Working Load Limit
1,460 lb
Rope Construction
Braid
Rope Type
Static
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12SP12150WR
Zoro #
G311494748
UPC #
810110192973
Country of Origin
United States
Dimensions
Diameter
1/2 in
Overall Length
150 ft
Details
Rope Strand Count
12
Working Load Limit
1,460 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue
Product Type
Rigging and Climbing Rope
Core Type
Strand Core
Breaking Strength
7,300 lbf
Core Strand Count
4
Cover Material
Polyester
Standards
ISO 9001:2015
End Type
Plain
Weight
9.15 lb
Core Material
Polyester
Rope Format
Bag
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,300 lbf, Working Load Limit 1,460 lb, Rope Construction Braid, Diameter 1/2 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 4, End Type Plain, Weight 9.15 lb, Coating Type Urethane, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.