Zoro Homepage

Rigging and Climbing Rope, 150 ft L

  • Mfr # AG24SP716150OBG

  • Zoro # G211494992


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Braid
Rope Type
Static
Color
Blue/Neon Green/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG24SP716150OBG
Zoro #
G211494992
UPC #
850030809681
Country of Origin
Canada

Dimensions

Diameter
7/16 in
Overall Length
150 ft

Details

Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue/Neon Green/Orange
Core Material
Polyester
Product Type
Rigging and Climbing Rope
Cover Material
Polyester
Core Strand Count
3
Breaking Strength
5,670 lbf
Resistance Properties
Abrasion-Resistant
Rope Format
Bag
Core Type
Twisted Core
End Type
Plain
Weight
9.15 lb
Spliceability
Spliceable
Standards
ANSI Z133

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 5,670 lbf, Working Load Limit 630 lb, Rope Construction Braid, Diameter 7/16 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 24, Core Type Twisted Core, Core Strand Count 3, End Type Plain, Spliceability Spliceable, Weight 9.15 lb, Color Blue/Neon Green/Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.