
Rigging and Climbing Rope, 150 ft L
Mfr # AG24SP716150RO
Zoro # G211495012
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Double Braid
Rope Type
Static
Color
Neon Red/Neon Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG24SP716150RO
Zoro #
G211495012
UPC #
850030809742
Country of Origin
Canada
Dimensions
Overall Length
150 ft
Diameter
7/16 in
Details
Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Neon Red/Neon Orange
Rope Format
Bag
Breaking Strength
5,670 lbf
Spliceability
Spliceable
Core Material
Polyester
Weight
9.15 lb
Core Strand Count
19
Standards
ISO 9001:2015
Cover Material
Polyester
Product Type
Rigging and Climbing Rope
End Type
Plain
Core Type
Twisted Core
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 5,670 lbf, Working Load Limit 630 lb, Rope Construction Double Braid, Diameter 7/16 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 24, Core Type Twisted Core, Core Strand Count 19, End Type Plain, Spliceability Spliceable, Weight 9.15 lb, Color Neon Red/Neon Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.