Zoro Homepage

Rigging and Climbing Rope, 150 ft L

  • Mfr # AG24SP716150RY

  • Zoro # G111495044


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Double Braid
Rope Type
Static
Color
Black/Pink/Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG24SP716150RY
Zoro #
G111495044
UPC #
850030809773
Country of Origin
Canada

Dimensions

Overall Length
150 ft
Diameter
7/16 in

Details

Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Black/Pink/Purple
Core Material
Polyester
End Type
Plain
Core Type
Twisted Core
Spliceability
Spliceable
Breaking Strength
5,670 lbf
Cover Material
Polyester
Standards
ANSI Z133
Product Type
Rigging and Climbing Rope
Core Strand Count
19
Resistance Properties
Abrasion-Resistant
Rope Format
Bag

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 5,670 lbf, Working Load Limit 630 lb, Rope Construction Double Braid, Diameter 7/16 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 24, Core Type Twisted Core, Core Strand Count 19, End Type Plain, Spliceability Spliceable, Color Black/Pink/Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.