
Rigging and Climbing Rope, 150 ft L
Mfr # AG3STP12150B
Zoro # G111494818
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
3
Working Load Limit
1,150 lb
Rope Construction
Twisted
Rope Type
Static
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG3STP12150B
Zoro #
G111494818
UPC #
810110192614
Country of Origin
United States
Dimensions
Diameter
1/2 in
Overall Length
150 ft
Details
Rope Strand Count
3
Working Load Limit
1,150 lb
Rope Construction
Twisted
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue
Standards
ISO 9001:2015
Weight
12 lb
Cover Material
Polyester
Breaking Strength
5,750 lbf
Rope Format
Bag
Product Type
Rigging and Climbing Rope
Resistance Properties
Abrasion-Resistant
Spliceability
Spliceable
End Type
Plain
Core Material
Polyester
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 5,750 lbf, Working Load Limit 1,150 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 3, End Type Plain, Spliceability Spliceable, Weight 12 lb, Coating Type Urethane, Color Blue, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.