
Rigging and Climbing Rope, 150 ft L
Mfr # AG3STP34150O
Zoro # G011494789
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
3
Working Load Limit
2,260 lb
Rope Construction
Twisted
Rope Type
Static
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG3STP34150O
Zoro #
G011494789
UPC #
810110192638
Country of Origin
United States
Dimensions
Overall Length
150 ft
Diameter
3/4 in
Details
Rope Strand Count
3
Working Load Limit
2,260 lb
Rope Construction
Twisted
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Orange
Product Type
Rigging and Climbing Rope
Resistance Properties
Abrasion-Resistant
Cover Material
Polyester
Spliceability
Spliceable
Breaking Strength
11,300 lbf
Rope Format
Bag
Weight
23 lb
End Type
Plain
Standards
ISO 9001:2015
Core Material
Polyester
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 11,300 lbf, Working Load Limit 2,260 lb, Rope Construction Twisted, Diameter 3/4 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 3, End Type Plain, Spliceability Spliceable, Weight 23 lb, Coating Type Urethane, Color Orange, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.