
Rigging and Climbing Rope, 150 ft L
Mfr # AG3STP58150R
Zoro # G911494735
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
3
Working Load Limit
1,870 lb
Rope Construction
Twisted
Rope Type
Static
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG3STP58150R
Zoro #
G911494735
UPC #
810110192669
Country of Origin
United States
Dimensions
Diameter
5/8 in
Overall Length
150 ft
Details
Rope Strand Count
3
Working Load Limit
1,870 lb
Rope Construction
Twisted
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Red
Product Type
Rigging and Climbing Rope
Cover Material
Polyester
End Type
Plain
Rope Format
Bag
Spliceability
Spliceable
Weight
20 lb
Breaking Strength
9,350 lbf
Resistance Properties
Abrasion-Resistant
Standards
ISO 9001:2015
Core Material
Polyester
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 9,350 lbf, Working Load Limit 1,870 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 3, End Type Plain, Spliceability Spliceable, Weight 20 lb, Coating Type Urethane, Color Red, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.