Zoro Homepage

Rigging and Climbing Rope, 150 ft L

  • Mfr # AGBR58150HMP

  • Zoro # G911494773


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
3,900 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Black/Orange/Red/Yellow
Standards
ANSI Z133 2017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBR58150HMP
Zoro #
G911494773
UPC #
810110191259
Country of Origin
United States

Dimensions

Diameter
5/8 in
Overall Length
150 ft

Details

Working Load Limit
3,900 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Black/Orange/Red/Yellow
Standards
ANSI Z133 2017
Product Type
Rigging and Climbing Rope
Weight
21 lb
Resistance Properties
Abrasion-Resistant
Spliceability
Spliceable
Breaking Strength
19,500 lbf
Cover Material
Polyester
Core Material
Nylon
End Type
Plain
Core Type
Braided Core
Rope Format
Bag

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 19,500 lbf, Working Load Limit 3,900 lb, Rope Construction Double Braid, Diameter 5/8 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Core Type Braided Core, End Type Plain, Spliceability Spliceable, Weight 21 lb, Coating Type Urethane, Color Black/Orange/Red/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.