Zoro Homepage

Rigging and Climbing Rope, 150 ft L

  • Mfr # AGKM716150BYG

  • Zoro # G111494955


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
32
Working Load Limit
680 lb
Rope Construction
Kernmantle
Rope Type
Static
Color
Blue/Green/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGKM716150BYG
Zoro #
G111494955
UPC #
810110195172
Country of Origin
Canada

Dimensions

Diameter
7/16 in
Overall Length
150 ft

Details

Rope Strand Count
32
Working Load Limit
680 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue/Green/Yellow
Product Type
Rigging and Climbing Rope
End Type
Plain
Core Type
Strand Core
Core Material
Nylon
Cover Material
Polyester
Standards
ISO 9001:2015
Breaking Strength
6,120 lbf
Rope Format
Bag
Resistance Properties
Abrasion-Resistant

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,120 lbf, Working Load Limit 680 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, End Type Plain, Color Blue/Green/Yellow, Resistance Properties Abrasion-Resistant, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.