
Rigging and Climbing Rope, 200 ft L
Mfr # AG12SP12200G
Zoro # G811495047
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
12
Working Load Limit
1,460 lb
Rope Construction
Braid
Rope Type
Static
Color
Red/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12SP12200G
Zoro #
G811495047
UPC #
810110192959
Country of Origin
Canada
Dimensions
Overall Length
200 ft
Diameter
1/2 in
Details
Rope Strand Count
12
Working Load Limit
1,460 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Red/Yellow
Rope Format
Bag
Breaking Strength
7,300 lbf
Resistance Properties
Abrasion-Resistant
Standards
ISO 9001:2015
Core Type
Twisted Core
Cover Material
Polyester
Product Type
Rigging and Climbing Rope
End Type
Plain
Core Material
Polyester
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,300 lbf, Working Load Limit 1,460 lb, Rope Construction Braid, Diameter 1/2 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 12, Core Type Twisted Core, End Type Plain, Color Red/Yellow, Resistance Properties Abrasion-Resistant, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.