Rigging and Climbing Rope, 200 ft L
Mfr # AG12SP12200MB
Zoro # G411494754
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
12
Working Load Limit
2,200 lb
Rope Construction
Hollow Braid
Rope Type
Static
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12SP12200MB
Zoro #
G411494754
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1/2 in
Overall Length
200 ft
Details
Rope Strand Count
12
Working Load Limit
2,200 lb
Rope Construction
Hollow Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue
Rope Format
Bag
Breaking Strength
11,000 lbf
End Type
Plain
Cover Material
Polyester
Product Type
Rigging and Climbing Rope
Standards
ISO 9001:2015
Weight
12 lb
Core Material
Hollow Core
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 11,000 lbf, Working Load Limit 2,200 lb, Rope Construction Hollow Braid, Diameter 1/2 in, Overall Length 200 ft, Core Material Hollow Core, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 12, End Type Plain, Weight 12 lb, Coating Type Urethane, Color Blue, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.