Zoro Homepage

Rigging and Climbing Rope, 200 ft L

  • Mfr # AG12SP12200RW

  • Zoro # G911494995


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
12
Working Load Limit
1,460 lb
Rope Construction
Braid
Rope Type
Static
Color
White/Red Tracer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SP12200RW
Zoro #
G911494995
UPC #
810110190603
Country of Origin
Canada

Dimensions

Diameter
1 in
Overall Length
200 ft

Details

Rope Strand Count
12
Working Load Limit
1,460 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
White/Red Tracer
End Type
Plain
Product Type
Rigging and Climbing Rope
Core Type
Twisted Core
Resistance Properties
Abrasion-Resistant
Weight
11.6 lb
Core Material
Polyester
Rope Format
Bag
Breaking Strength
7,300 lbf
Cover Material
Polyester
Standards
ISO 9001:2015

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,300 lbf, Working Load Limit 1,460 lb, Rope Construction Braid, Diameter 1 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 12, Core Type Twisted Core, End Type Plain, Weight 11.6 lb, Color White/Red Tracer, Resistance Properties Abrasion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.