Zoro Homepage

Rigging and Climbing Rope, 200 ft L

  • Mfr # AG12SP12200WR

  • Zoro # G711494768


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
12
Working Load Limit
1,460 lb
Rope Construction
Braid
Rope Type
Static
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SP12200WR
Zoro #
G711494768
UPC #
810110192980
Country of Origin
United States

Dimensions

Diameter
1/2 in
Overall Length
200 ft

Details

Rope Strand Count
12
Working Load Limit
1,460 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue
Core Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Cover Material
Polyester
Weight
11.6 lb
End Type
Plain
Breaking Strength
7,300 lbf
Core Strand Count
4
Standards
ISO 9001:2015
Rope Format
Bag
Product Type
Rigging and Climbing Rope
Core Type
Strand Core

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,300 lbf, Working Load Limit 1,460 lb, Rope Construction Braid, Diameter 1/2 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 4, End Type Plain, Weight 11.6 lb, Coating Type Urethane, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.