Rigging and Climbing Rope, 200 ft L
Mfr # AG12SP34200MO
Zoro # G611494745
product price: $913.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
12
Working Load Limit
4,200 lb
Rope Construction
Hollow Braid
Rope Type
Static
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12SP34200MO
Zoro #
G611494745
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
200 ft
Diameter
3/4 in
Details
Rope Strand Count
12
Working Load Limit
4,200 lb
Rope Construction
Hollow Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Orange
Breaking Strength
21,000 lbf
Product Type
Rigging and Climbing Rope
Rope Format
Bag
End Type
Plain
Cover Material
Polyester
Standards
ISO 9001:2015
Weight
25 lb
Core Material
Hollow Core
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 21,000 lbf, Working Load Limit 4,200 lb, Rope Construction Hollow Braid, Diameter 3/4 in, Overall Length 200 ft, Core Material Hollow Core, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 12, End Type Plain, Weight 25 lb, Coating Type Urethane, Color Orange, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.