
Rigging and Climbing Rope, 200 ft L
Mfr # AG12SP34200RW
Zoro # G711494973
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
12
Working Load Limit
3,600 lb
Rope Construction
Braid
Rope Type
Static
Color
White/Red Tracer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12SP34200RW
Zoro #
G711494973
UPC #
810110190689
Country of Origin
Canada
Dimensions
Overall Length
200 ft
Diameter
3/4 in
Details
Rope Strand Count
12
Working Load Limit
3,600 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
White/Red Tracer
Rope Format
Bag
Core Material
Polyester
Cover Material
Polyester
Weight
32 lb
Product Type
Rigging and Climbing Rope
End Type
Plain
Core Type
Twisted Core
Resistance Properties
Abrasion-Resistant
Breaking Strength
18,000 lbf
Standards
ISO 9001:2015
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 18,000 lbf, Working Load Limit 3,600 lb, Rope Construction Braid, Diameter 3/4 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 12, Core Type Twisted Core, End Type Plain, Weight 32 lb, Color White/Red Tracer, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.