Zoro Homepage

Rigging and Climbing Rope, 200 ft L

  • Mfr # AG12SP58200MR

  • Zoro # G211494770


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
12
Working Load Limit
3,200 lb
Rope Construction
Hollow Braid
Rope Type
Static
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SP58200MR
Zoro #
G211494770
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
200 ft
Diameter
5/8 in

Details

Rope Strand Count
12
Working Load Limit
3,200 lb
Rope Construction
Hollow Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Red
Breaking Strength
16,000 lbf
Rope Format
Bag
Standards
ISO 9001:2015
Product Type
Rigging and Climbing Rope
Cover Material
Polyester
Weight
23 lb
End Type
Plain
Core Material
Hollow Core

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 16,000 lbf, Working Load Limit 3,200 lb, Rope Construction Hollow Braid, Diameter 5/8 in, Overall Length 200 ft, Core Material Hollow Core, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 12, End Type Plain, Weight 23 lb, Coating Type Urethane, Color Red, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.