Zoro Homepage

Rigging and Climbing Rope, 200 ft L

  • Mfr # AG12SP78200MG

  • Zoro # G411494761


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
12
Working Load Limit
6,400 lb
Rope Construction
Hollow Braid
Rope Type
Static
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SP78200MG
Zoro #
G411494761
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
200 ft
Diameter
7/8 in

Details

Rope Strand Count
12
Working Load Limit
6,400 lb
Rope Construction
Hollow Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Green
Weight
36 lb
Breaking Strength
32,000 lbf
Standards
ISO 9001:2015
End Type
Plain
Cover Material
Polyester
Product Type
Rigging and Climbing Rope
Rope Format
Bag
Core Material
Hollow Core

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 32,000 lbf, Working Load Limit 6,400 lb, Rope Construction Hollow Braid, Diameter 7/8 in, Overall Length 200 ft, Core Material Hollow Core, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 12, End Type Plain, Weight 36 lb, Coating Type Urethane, Color Green, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.