
Rigging and Climbing Rope, 200 ft L
Mfr # AG16SP12200S
Zoro # G111494993
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
16
Working Load Limit
920 lb
Rope Construction
Braid
Rope Type
Dynamic
Color
Neon Orange/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG16SP12200S
Zoro #
G111494993
UPC #
810110190849
Country of Origin
Canada
Dimensions
Diameter
1/2 in
Overall Length
200 ft
Details
Rope Strand Count
16
Working Load Limit
920 lb
Rope Construction
Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Neon Orange/Yellow
Resistance Properties
Abrasion-Resistant
Product Type
Rigging and Climbing Rope
Breaking Strength
9,200 lbf
Rope Format
Bag
End Type
Plain
Cover Material
Polyester
Core Type
Twisted Core
Core Strand Count
8
Standards
ISO 9001:2015
Core Material
Nylon
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 9,200 lbf, Working Load Limit 920 lb, Rope Construction Braid, Diameter 1/2 in, Overall Length 200 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 16, Core Type Twisted Core, Core Strand Count 8, End Type Plain, Color Neon Orange/Yellow, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.